Shop All Tire Inflation Kits
Milton
Air Chuck, Euro Style Hose Barb, 1/4"
Mfr # S-697
Zoro # G5526985
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.63
- Weight 0.075
- Overall Width 1
- Overall Length 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-697
- Zoro # G5526985
- Country of Origin Taiwan, Province of China
- Category Tire Inflation Kits
Dimensions
Overall Height | 0.63 |
Overall Width | 1 |
Overall Length | 1.63 |
Details
Material | Brass |
Item | Air Chuck,Euro Style Hose Barb,1/4 |
Weight | 0.075 |
Product Type | Air Chuck,Euro Style Hose Barb,1/4 |
Description
Air Chuck,Euro Style Hose Barb,1/4 In., Product Type Air Chuck,Euro Style Hose Barb,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24" x 36", PK2, 2 PK (BSGD2436)
- VELVAC Male Swivel Elbow, 90 deg., 3/8"x1/4" (016264)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS369PTCR-6-6)
- BLUE SEA SYSTEMS 1732 Mini OLED Ammeter (1732)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- MILTON Air Chuck, 1/4"Male, ID Hose Barb (S-695)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Dual Head Truck Tire Inflator Gauge (553)
- MILTON Single Head Chuck Dial Gage, 0-160 psi (S-933)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- WESTWARD Clip-on Ball Foot Air Chuck (2HKX6)
- Milton Tire Inflation Kits