Shop All Tire Inflation Kits
Milton
Air Chuck, Euro Style, 1/4"FNPT
Mfr # S-697-2
Zoro # G5526976
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1.75
- Overall Height 0.44
- Overall Width 1.13
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-697-2
- Zoro # G5526976
- Country of Origin Taiwan, Province of China
- Category Tire Inflation Kits
Dimensions
Overall Length | 1.75 |
Overall Height | 0.44 |
Overall Width | 1.13 |
Details
Material | Brass |
Item | Air Chuck,Euro Style,1/4"FNPT |
Weight | 0.1 |
Product Type | Air Chuck,Euro Style,1/4"FNPT |
Description
Air Chuck,Euro Style,1/4 In.FNPT, Product Type Air Chuck,Euro Style,1/4 In.FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 27" Serpentine Belt Grabber Tool (3684D)
- INSTALLBAY BY METRA SCREWS PHIL WAFER #8X1/2 METRA (PWHT812)
- PACER GROUP Pacer Red 3/0 AWG Battery Cable, 50' (WUL3/0RD-50)
- VALTERRA Valterra A04-5094BK Adjustable EZ Hose Carrier - 50" to 94", Black (A04-5094BK)
- MILTON Tire Tread Depth Gage (S-448)
- MILTON 10 Piece Pistol Grip Analog Inflator Gauge Kit, 10PK (MILEX0510PKIT)
- MILTON Dual Head Dial Pressure Gauge, Brass (951)
- MILTON Service Gage/Straight Foot, Inner Duals (S-986)
- MILTON Single Head Chuck Dial Gage, 0-160 psi (S-933)
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- CARGO TUFF Inflator Tool w/Gauge, 12 "L, 9 "W (G-PAM 2.0)
- Milton Tire Inflation Kits