Shop All Tire Inflation Kits
Milton
Air Chuck, Dual Head 12", 1/4"FNPT
Mfr # S-690-12
Zoro # G5527037
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.63
- Overall Width 1.25
- Weight 0.313
- Overall Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-690-12
- Zoro # G5527037
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 0.63 |
Overall Width | 1.25 |
Overall Length | 12.5 |
Details
Material | Brass |
Item | Air Chuck,Dual Head 12",1/4"FNPT |
Weight | 0.313 |
Description
Air Chuck,Dual Head 12",1/4"FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Power Outlet 12V (71078G01)
- WOODWARD FAB Tapered T-Dolly, 2"x12", 8 lb. (WFDOLLYT11)
- VELVAC Valve, Hght Cntrl W/Std Chassis Vlv, 034113 (034113)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 18 gal. (JDI-18DCP)
- MILTON Lock On Air Chuck, 1/4"FNPT (1470)
- MILTON Inflator Gauge, Analog, Kwik Grip Chuck (572A)
- MILTON Fem Grip Chuck, 1/4" (698)
- MILTON Long Handle Lock On Air Chuck, 1/4"FNPT (1471)
- MILTON Air Chuck, UNS Single Head 7/16"-27, PK10 (500-43)
- MILTON Grip-On Chuck (P500-46)
- MILTON INDUSTRIES Inflator Gauge, Digital, Kit, 4 Chuck (S-580EKIT)
- Milton Tire Inflation Kits