Shop All Tire Inflation Kits
Milton
Air Chuck, 1/4"Male, ID Hose Barb
Mfr # S-695
Zoro # G7222049
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc
- Weight 0.08
- Overall Length 2.25
- Overall Height 0.61
- Overall Width 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-695
- Zoro # G7222049
- UPC # 030937006950
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 2.25 |
Overall Height | 0.61 |
Overall Width | 0.61 |
Details
Material | Diecast Zinc |
Item | Air Chuck,1/4"Male,Id Hose Barb |
Weight | 0.08 |
Description
Air Chuck,1/4"Male,Id Hose Barb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Filter Kit for 58CFM Airbase Dryer (FKIT012)
- AUTO VENTSHADE 07-13 SILVERADO/SIERRA STD CAB 2PC ORIGINAL VENTVISOR-SMOKE (92326)
- UFLEX USA Single Paddle Trim System (PTS-1)
- KINEDYNE Heavy Duty, Ratchet Chain Bind, 3/8"to1/2" (10035MD)
- MILTON Pistol Grip Digital Tire Inflator Gauge (MILEX0500P)
- MILTON High Pressure Gage Element, 600 psi (C1066)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- MILTON Large Bore Dial Pressure Gauge, Brass (956)
- MILTON Air Chuck, Dual Head 12", 1/4"FNPT (S-690-12)
- MILTON Air Chuck, Euro Style, 1/4"FNPT (S-697-2)
- MILTON Large Bore Inflator Gauge (556)
- Milton Tire Inflation Kits