Shop All Air Guns
Milton
Adjustable Pocket Blow Gun, T Style, PK10
Mfr # S-117
Zoro # G5034508
product price: $76.69
/pk 10, $7.67/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style T Style
- Includes Clip
- Overall Length 4 5/8 in
- Overall Height 0.63
- Air Consumption 15.9 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 5/8 in |
Overall Height | 0.63 |
Overall Width | 5/8 in |
Details
Air Gun Body Style | T Style |
Includes | Clip |
Item | Adjustable Pocket Blow Gun,T Style,PK10 |
Air Consumption | 15.9 scfm |
Weight | 0.071 |
Material | Aluminum |
Maximum Inlet Pressure | 150 psi |
Description
Adjustable Pocket Blow Gun,T Style,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A41)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/2 (7348)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11.0mm (47913)
- MILTON Siphon Spray Blow Gun Kit, 4ft (162)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- MILTON Volume Safety Blow Gun (132)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- MILTON INDUSTRIES Full Flow OSHA Lever Blow Gun (S-150)
- Milton Air Guns & Accessories