Shop All Air Guns
Milton
Adjustable Pocket Blow Gun, M Style, PK50
Mfr # 115BK
Zoro # G7219538
product price: $379.99
/pk 50, $7.60/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.56
- Overall Height 0.625
- Overall Width 0.63
- Material Aluminum
- Weight 0.055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.56 |
Overall Height | 0.625 |
Overall Width | 0.63 |
Details
Item | Adjustable Pocket Blow Gun,M Style,PK50 |
Material | Aluminum |
Weight | 0.055 |
Description
Adjustable Pocket Blow Gun,M Style,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 139-MT TOOL KAGE Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (139-MT)
- WESTWARD 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (5MX53)
- PARAGON DIAMOND TOOLS 12'' x 1-1/4-7 Wet Core Bit Extension (EXT-12)
- GEARWRENCH 1/2" Drive 90-Tooth Dual Material Locking Flex Head Teardrop Ratchet 17" (81371T)
- MILTON Aeroblade 24" Air Filter, Radiator And (MI158-AB24)
- MILTON Safety Blow Gun, 10" Extension (133)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- MILTON Rubber Tip Blow Gun, 1/4" NPT (S-164)
- MILTON Siphon Spray Blow Gun Kit, 4ft (162)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (LZR650018AA)
- Milton Air Guns & Accessories