Shop All Air Guns
Milton
Adjustable Pocket Blow Gun, M Style, PK10
Mfr # S-115
Zoro # G5034526
product price: $78.29
/pk 10, $7.83/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Adjustable M Style
- Includes Clip
- Overall Length 4.56
- Overall Height 0.63
- Air Gun Inlet Size 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.56 |
Overall Height | 0.63 |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 0.63 |
Details
Air Gun Body Style | Adjustable M Style |
Includes | Clip |
Item | Adjustable Pocket Blow Gun,M Style,PK10 |
Air Consumption | 15.9 scfm |
Weight | 0.085 |
Material | Aluminum |
Maximum Inlet Pressure | 150 psi |
Description
Adjustable Pocket Blow Gun,M Style,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #14 (C18067)
- BIG HORN 2pc Precision Steel Square Set (19274)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- VEGA Mag Bit Holder W/ C-Ring x 10 (1250MH1CD2)
- MILTON Turbo Blow Gun, Adjustable Nozzle (S-181)
- MILTON Lever Style Blow Gun Control Valve, PK10 (151)
- MILTON Lever Style Blow Gun, Straight Rubber Tip, PK50 (153BK)
- MILTON Adjustable Pocket Blow Gun, A Style, PK10 (S-116)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (22YK56)
- Milton Air Guns & Accessories