Shop All Air Guns
Milton
Adjustable Pocket Blow Gun, L Style
Mfr # S-118
Zoro # G5034499
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes A Clip to Easily Secure Blow Gun to Your Pocket
- Overall Length 4.56
- Overall Height 0.63
- Trigger Lever
- Air Consumption 15.9 scfm @ 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4.56 |
Overall Height | 0.63 |
Overall Width | 0.63 |
Details
Includes | A Clip to Easily Secure Blow Gun to Your Pocket |
Trigger | Lever |
Item | Adjustable Pocket Blow Gun,L Style |
Air Consumption | 15.9 scfm @ 100 psi |
Material | Aluminum |
Weight | 0.08 |
Description
Adjustable Pocket Blow Gun,L Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-1)
- URREA 12-Point Blanck Offset Striking Wrench, 1-15/16" opening size. (2631SW)
- KO-KEN Socket 7mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-7)
- BOSCH Glass and Tile Bit, 1/8 In. Dia, 2 In. L (GT100)
- MILTON Turbo Blow Gun, Adjustable Nozzle (S-181)
- MILTON Lever Style Blow Gun, 4ft Extension, PK5 (159)
- MILTON Siphon Spray Blow Gun Kit (S-157)
- MILTON Aeroblade 24" Air Filter, Radiator And (MI158-AB24)
- MILTON Siphon Spray Blow Gun Kit, 4ft (162)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AQF)
- Milton Air Guns & Accessories