Shop All Air Guns
Milton
Adjustable Pocket Blow Gun, A Style, PK10
Mfr # S-116
Zoro # G5034517
product price: $83.59
/pk 10, $8.36/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style A Style
- Includes Pen Clip Attachment to Secure Blow Gun to Your Pocket
- Overall Length 4 5/8 in
- Overall Height 0.63
- Air Consumption 15.9 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 5/8 in |
Overall Height | 0.63 |
Overall Width | 5/8 in |
Details
Air Gun Body Style | A Style |
Includes | Pen Clip Attachment to Secure Blow Gun to Your Pocket |
Air Consumption | 15.9 scfm |
Item | Adjustable Pocket Blow Gun,A Style,PK10 |
Material | Aluminum |
Weight | 0.069 |
Maximum Inlet Pressure | 150 psi |
Description
Adjustable Pocket Blow Gun,A Style,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE De (CMMT43587)
- KIPP Adjustable Handle, Size: 3 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.3A31X30)
- RIDGID Spade Cutter, 1-3/8 In. W, Steel (T-211)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25 (150BK)
- MILTON Adjustable Pocket Blow Gun, M Style, PK10 (S-115)
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- MILTON Lever Blo-Gun SAFETY, PK10 (150)
- MILTON Lever Style Blow Gun Control Valve, PK10 (151)
- GUARDAIR Thumb Lever Air Gun (900S)
- Milton Air Guns & Accessories