Shop All Quick Connect Fittings
Milton
AA Style Coupler, 3/8" FNPT, PK5
Mfr # 1875
Zoro # G5036930
product price: $71.39
/pk 5, $14.28/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.318
- Overall Height 1.2
- Overall Length 2.19
- Overall Width 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1875
- Zoro # G5036930
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.2 |
Overall Length | 2.19 |
Overall Width | 1.2 |
Details
Item | AA Style Coupler,3/8" FNPT,PK5 |
Material | Steel |
Weight | 0.318 |
Description
AA Style Coupler,3/8 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 67 Inch Long x 5 Ribs - 5/5V670 (5R5V670)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X10)
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- FESTO Push-In T-Fitting QST-G1/8-8 (QST-G1/8-8)
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- MILTON M Style Industrial Air Coupler, 3/8" MNPT, PK100 (719BK)
- MILTON Safety Clip for Universal Coupling, PK10 (1865-1)
- MILTON G Style Industrial Plug, 3/8" MNPT, PK100 (1819BK)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT (S-744)
- MILTON Twist Lock Univ Coupler, 1/4"FNPT, PK10 (1864-2)
- INTERSTATE PNEUMATICS 3/8 Inch Auto Steel Coupler x 3/8 Inch Male NPT (Silver Color), PK 50 (CA661Z-50K)
- Milton Hose Fittings