Shop All Quick Connect Fittings
Milton
A Style Safety Coupler, 1/4" FNPT
Mfr # S-99773
Zoro # G5036337
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.276
- Overall Length 2.88
- Overall Height 1.13
- Overall Width 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-99773
- Zoro # G5036337
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.88 |
Overall Height | 1.13 |
Overall Width | 1.13 |
Details
Item | A Style Safety Coupler,1/4" FNPT |
Material | Plastic |
Weight | 0.276 |
Description
A Style Safety Coupler,1/4 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50BS10H X 1)
- BESTORQ Kevlar V-Belt / 4L1010LG, 4L1010K (4L1010K)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Buna Seal (S600682-1)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK2 (S-791)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- Milton Hose Fittings