Shop All Quick Connect Fittings
Milton
A Style Plug, 1/4" Hose Barb, PK10
Mfr # 777-4
Zoro # G5036781
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.57
- Overall Width 0.57
- Weight 0.047
- Overall Length 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 777-4
- Zoro # G5036781
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.57 |
Overall Width | 0.57 |
Overall Length | 2.19 |
Details
Item | A Style Plug,1/4" Hose Barb,PK10 |
Material | Steel |
Weight | 0.047 |
Description
A Style Plug,1/4 In. Hose Barb,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA SKF Bearing (6209-2Z/C3)
- ENERPAC Lx101, 1 Gal, Lx Hydraulic Oil For Hand Pumps (LX-101)
- CARLISLE BX90 Gold-Ribbon Cog-Belt (BX90)
- POWERFLITE B48 51" Outside Length, 21/32" Top Width, 1 Ribs (B48-2)
- MILTON M Style Coupler, 1/4" FNPT, PK4 (S-715-4)
- MILTON H Style Coupler, 1/4" MNPT (S-1834)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" FNPT, PK5 (1815)
- MILTON 1/4" Male Plug H-Style (1839BK)
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- LEGACY SWIVEL CONNECTOR 1/2" M NPTx1/2" FNPT (LMA9702-X)
- Milton Hose Fittings