Shop All Quick Connect Fittings
Milton
A Style Coupler and Plug Kit, 5 Pcs
Mfr # S-213
Zoro # G5036580
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1.13
- Overall Width 3.75
- Overall Length 9.75
- Weight 0.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-213
- Zoro # G5036580
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.13 |
Overall Width | 3.75 |
Overall Length | 9.75 |
Details
Item | A Style Coupler and Plug Kit,5 Pcs |
Material | Steel |
Weight | 0.438 |
Description
A Style Coupler and Plug Kit,5 Pcs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb (M1125129.00)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- DIXON Boss Clamp, 6 Bolt, IR 4", 4-40/64"- 5" (B45)
- FLEXZILLA Air Hose, 1/4" x 50, 1/4" MNPT Fittings (HFZ1450YW2-E)
- MILTON M Style Industrial Coupler, 1/4" MNPT (S-716)
- MILTON P Style Plug, 1/4" MNPT, PK10 (1809)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- MILTON AMT Style Universal Coupler, 1/4" MNPT (S-746)
- MILTON Automotive Blue Coupler/Plug Kit, 14 pcs. (S-314TKIT)
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- DIXON Automotive Coupler Female Brass, 1/4" (DC2)
- Milton Quick Connect Fittings