Shop All Quick Connect Fittings
Milton
A Style Coupler, 1/4" Hose Barb, PK10
Mfr # 776-4
Zoro # G5036809
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.195
- Overall Width 1
- Overall Length 2.75
- Overall Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 776-4
- Zoro # G5036809
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1 |
Overall Length | 2.75 |
Overall Height | 1 |
Details
Item | A Style Coupler,1/4" Hose Barb,PK10 |
Material | Steel |
Weight | 0.195 |
Description
A Style Coupler,1/4 In. Hose Barb,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 079 x 51in OC, 2 Band (2/3V510)
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- MILTON 1/4" Male Plug H-Style (1839BK)
- MILTON M Style 3-in-1 Manifold Kit, 5 Pcs (S-221)
- MILTON Twist Lock Universal Coupler, 1"Hose, PK10 (1862)
- MILTON M Style Push-Lock Coupler, 1/4" Hose, PK10 (1717-4)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- DIXON Universal Coupler 1/4", FeMNPT, 1/4" (2UF2-B)
- Milton Quick Connect Fittings