Shop All Quick Connect Fittings
Milton
A Style Coupler, 1/4" FNPT, PK4
Mfr # S-775-4
Zoro # G5036407
product price: $140.99
/pk 4, $35.25/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.01
- Overall Height 1.01
- Weight 0.741
- Overall Length 1.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-775-4
- Zoro # G5036407
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.01 |
Overall Height | 1.01 |
Overall Length | 1.68 |
Details
Item | A Style Coupler,1/4" FNPT,PK4 |
Material | Steel |
Weight | 0.741 |
Description
A Style Coupler,1/4 In. FNPT,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6203 2RSH)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-01AS)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-13-G)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X16)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- MILTON Twist Lock Universal Coupler, 3/4"HB, PK10 (1862-8)
- MILTON M Style Recapper Plug, PK10 (731)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- DORMAN Fuel Line Repair, 800-231 (800-231)
- Milton Hose Fittings