Shop All Quick Connect Fittings
Milton
A Style Coupler, 1/4" FNPT, PK10
Mfr # 775
Zoro # G5037378
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1.01
- Overall Width 1.01
- Weight 0.19
- Overall Length 1.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 775
- Zoro # G5037378
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.01 |
Overall Width | 1.01 |
Overall Length | 1.68 |
Details
Item | A Style Coupler,1/4" FNPT,PK10 |
Material | Steel |
Weight | 0.19 |
Description
A Style Coupler,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV9)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17)
- AIRPOWER AMERICA Replacement Hose (5100)
- ZORO SELECT Nozzle Tip (20024R)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- MILTON Female T Style Recapper Plug, PK10 (779)
- MILTON INDUSTRIES 3/8" Male Coupler P-Style (1806)
- Milton Quick Connect Fittings