Shop All Camlock Fittings
Milton
A Style Cam Groove Coupler, 3" FNPT, PK5
Mfr # 2001-7
Zoro # G5040570
product price: $49.99
/pk 5, $10.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Overall Length 2.86
- Weight 0.711
- Material Aluminum
- Overall Width 4.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2001-7
- Zoro # G5040570
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 2.86 |
Overall Width | 4.15 |
Overall Height | 3.79 |
Details
Item | A Style Cam Groove Coupler |
Coupling Type | Type A |
Weight | 0.711 |
Material | Aluminum |
Product Type | A Style Cam Groove Coupler,3" FNPT,PK5 |
Description
A Style Cam Groove Coupler,3 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Bathtub Wall Set, 42 in L, 30 in W, 60 in H, Polystyrene, Adhesive Installation, White (40184)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T24976-SSLHP)
- PROSOURCE Cap Black Malleable 2In (18-2B)
- SLOAN Royal 111 Smooth Water Closets (ROYAL 111 SMOOTH)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON E Style Cam Groove Coupler, 3" HB, PK5 (2005-7)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- DIXON Boss-Lock Type DP Cam and Groove Dust Plug, 4 in Nominal, Malleable Iron, Domestic (400-DP-PM)
- Milton Fittings