Shop All Camlock Fittings
Milton
A Style Cam Groove Coupler, 2" FNPT, PK10
Mfr # 2001-5
Zoro # G5040598
product price: $55.99
/pk 10, $5.60/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Weight 0.345
- Material Aluminum
- Overall Height 2.62
- Overall Width 2.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2001-5
- Zoro # G5040598
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Height | 2.62 |
Overall Width | 2.99 |
Overall Length | 2.48 |
Details
Item | A Style Cam Groove Coupler |
Coupling Type | Type A |
Weight | 0.345 |
Material | Aluminum |
Product Type | A Style Cam Groove Coupler,2" FNPT,PK10 |
Description
A Style Cam Groove Coupler,2 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 2 gpm, 5 Micron, 6-5/8" H, 2 PK (5578604)
- MOEN Soap/Lotion Dispensers (344111)
- ZURN Sensor Module, For 2VEH8, 2VEJ1, 2VEJ4 (PERK6000-SR)
- RELIANCE WATER HEATERS Element Gasket Asst Kit (100108415)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- Milton Fittings