Shop All Quick Connect Fittings
Milton
A Style ARO Plug, 1/4" MNPT, PK250
Mfr # 777BK
Zoro # G7221333
original price:
$323.33
4% off
new price: $307.99
/pk 250, $1.23/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.63
- Weight 0.114
- Overall Width 0.56
- Overall Height 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 777BK
- Zoro # G7221333
- UPC # 030937305947
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.63 |
Overall Width | 0.56 |
Overall Height | 0.56 |
Details
Item | A Style Aro Plug,1/4" Mnpt,PK250 |
Material | Steel |
Weight | 0.114 |
Description
A Style Aro Plug,1/4 In. Mnpt,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (6L236)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304ZZ)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock (CH465)
- ZORO SELECT FHP Sheave, 2AK84 x 1 (2AK841)
- MILTON P Style 3/8" Body Automotive Coupler, 1/4" MNPT, PK5 (1804)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON G Style Industrial Plug, 1/2" MNPT, PK100 (1857BK)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Brass (30E708)
- Milton Quick Connect Fittings