Shop All Quick Connect Fittings
This Product is Discontinued
Milton
A Style ARO Plug, 1/4" MNPT, PK2 (Discontinued)
Mfr # S-777
Zoro # G7221735
This Product is Discontinued
Key Features
- Material Steel
- Overall Length 1.63
- Overall Width 0.56
- Weight 0.114
- Overall Height 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-777
- Zoro # G7221735
- UPC # 030937400284
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.63 |
Overall Width | 0.56 |
Overall Height | 0.56 |
Details
Item | A Style Aro Plug,1/4" Mnpt,PR |
Material | Steel |
Weight | 0.114 |
Description
A Style Aro Plug,1/4 In. Mnpt,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.