Shop All Quick Connect Fittings
Milton
A Style ARO Plug, 1/4" FNPT, PK2
Mfr # S-778
Zoro # G7221726
product price: $2.99
/pr
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.63
- Overall Length 1.5
- Weight 0.1
- Overall Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-778
- Zoro # G7221726
- UPC # 030937400291
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.63 |
Overall Length | 1.5 |
Overall Width | 0.63 |
Details
Item | A Style Aro Plug,1/4" Fnpt,PR |
Material | Steel |
Weight | 0.1 |
Description
A Style Aro Plug,1/4 In. Fnpt,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6200Z, 6200 Series Single Row Deep Groove Ball Bearing (6200Z)
- DAYTON NC-062 Acetal Set Screw Collar (1F500)
- D&D 112" Outside Length, 3/8" Top Width, 1 Ribs (3VX1120)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-110 (236110)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- MILTON T Style Automotive Plug, 1/4" MNPT, PK2 (S-783)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- MILTON H Style Industrial Plug, 3/8" FNPT, PK100 (1838BK)
- MILTON Automotive Blue Coupler/Plug Kit, 7 pcs. (S-307TKIT)
- Milton Hose Fittings