Shop All Quick Connect Fittings
Milton
A Style ARO Coupler, 1/4" MNPT, PK50
Mfr # 776BK
Zoro # G7221349
product price: $407.99
/pk 50, $8.16/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1
- Overall Height 1
- Overall Length 2
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 776BK
- Zoro # G7221349
- UPC # 030937307033
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1 |
Overall Height | 1 |
Overall Length | 2 |
Details
Item | A Style Aro Coupler,1/4" Mnpt,PK50 |
Material | Steel |
Weight | 0.2 |
Description
A Style Aro Coupler,1/4 In. Mnpt,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (160-1R X 10FT)
- APACHE Apache CP1699 4" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029160)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB94 (3TB94)
- MILTON Aro Green Coupler/Plug Kit, 3 pcs. (S-303AKIT)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- MILTON M Style Industrial Coupler, 1/4" FNPT (S-715)
- MILTON Hi Flow Purple Coupler/Plug Kit, 7 pcs. (S-307VKIT)
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting (FS04)
- Milton Hose Fittings