Shop All Camlock Fittings
Milton
A Cam Groove Coupler, 1-1/2"FNPT, PK10
Mfr # 2001-4
Zoro # G5040607
product price: $57.35
/pk 10, $5.74/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Overall Length 2.25
- Weight 0.28
- Material Aluminum
- Overall Width 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2001-4
- Zoro # G5040607
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 2.25 |
Overall Width | 2.59 |
Overall Height | 2.27 |
Details
Item | A Cam Groove Coupler,1-1/2"FNPT,PK10 |
Coupling Type | Type A |
Weight | 0.28 |
Material | Aluminum |
Description
A Cam Groove Coupler,1-1/2 In.FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 249864 1.25 x 8 in. Master Plumber Lavatory Drain Extension Tube - Pack of 5 (249864)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC Slip Joint x Slip Joint Union (PVCU114)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-04)
- THETFORD PORTA POTTI - 565E (THETFORD) (92306)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON C Style Cam Groove Coupler, 4" HB (2003-8)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON E Style Cam Groove Coupler, 3" HB, PK5 (2005-7)
- DIXON Coupler, 2In, 250psi, Female Coupler x FNPT (G200-D-BR)
- Milton Camlock Fittings