Shop All Multi-purpose Air Hoses
Milton
6 ft Replacement Air Hose 200 psi
Mfr # 1686
Zoro # G5035689
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 6 ft.
- Material Rubber
- Pneumatic Hose Max. Pressure 200 psi
- Overall Width 7.375
- Overall Length 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1686
- Zoro # G5035689
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 6 ft. |
Overall Width | 7.375 |
Overall Length | 7.75 |
Overall Height | 2.625 |
Details
Item | Replacement Air Hose |
Material | Rubber |
Pneumatic Hose Max. Pressure | 200 psi |
Weight | 1.196 |
Description
Air Tank Replacement Air Hose,6ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS FITTING BUSHING 3/8"-18 NPTF MALE X 1/4"-18 NPTF FEMALE 10000PSI (CB1438)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (6K969)
- TOMPKINS Nylon Hose Sleeve1.14" ID NYLON SLEEVE-100' (NHS-114-100 FT)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- MILTON Flex Hose W/1/4"NPT Fittings 1/4"X50Ft (1623-2)
- MILTON 4 ft Replacement Air Hose 200 psi (1689)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA46-025E)
- LEGACY Flexzilla 3/8"x50ft Retractable Air Hose (LEGL8611FZ)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-15-41)
- LEGACY Flexzilla Pro Custom Length Whip Hose (LEGHFZP3806YW2B)
- Milton Multi-purpose Air Hoses