Shop All Industrial Hoses
Milton
5/16" ID x 50 ft. EPDM Rubber Air Hose
Mfr # 1628-1
Zoro # G5035637
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.63
- Material EPDM Rubber
- Overall Length 600
- Weight 6.25
- Overall Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1628-1
- Zoro # G5035637
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Height | 0.63 |
Overall Length | 600 |
Overall Width | 0.63 |
Details
Item | EPDM Rubber Air Hose,50ft,5/16" ID |
Material | EPDM Rubber |
Weight | 6.25 |
Description
EPDM Rubber Air Hose,50ft,5/16 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-03-33)
- DYNABRADE Silencer (04078)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-31)
- MILTON 1/2" ID x 500 ft. EPDM Rubber Air Hose (1636-500BK)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20344136)
- Milton Industrial Hoses