Shop All Push-to-Connect Tube Fittings
Milton
5 PK PTC Meter In, 1/8" MNPT, 1/4" OD, PK5
Mfr # 2213-1
Zoro # G5033421
product price: $50.79
/pk 5, $10.16/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type (M)NPT
- Thread Size 1/8"
- Material Nylon
- Overall Length 1.47
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2213-1
- Zoro # G5033421
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Thread Size | 1/8" |
Overall Length | 1.47 |
Overall Height | 0.57 |
Overall Width | 1.26 |
Details
Item | PTC Meter In,1/8" MNPT,1/4" OD,PK5 |
Thread Type | (M)NPT |
Material | Nylon |
Weight | 0.05 |
Description
PTC Meter In,1/8 In. MNPT,1/4 In. OD,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- THRIFCO PLUMBING 1/2 Inch Internal Wrench / Nipple Extractor (4400895)
- LEGRIS Push-to-Connect Union Elbow, 5/16 in Tube Size, Brass, Silver (3602 08 00)
- ZURN FS12-6-PV3 Floor Sink (FS12-6-PV3)
- MILTON 10 PK PTC Tee Union, 5/16" OD, PK10 (2210-2)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 5/16" OD, PK10 (2200-6)
- MILTON 10 PK PTC Tube Fitting, 1/2" MNPT, 3/8" OD, PK10 (2200-13)
- MILTON 10 PK PTC Straight Union, 1/4" OD, PK10 (2207-1)
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 1/4" OD, PK10 (2200-4)
- MILTON 10 PK PTC Swivel Elbow, 1/2" MNPT, 3/8" OD, PK10 (2202-11)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/2" x 1/2" Male NPT (PC1/2-N4)
- Milton Tube Fittings