Shop All Multi-purpose Air Hoses
Milton
4 ft Replacement Air Hose 200 psi
Mfr # 1689
Zoro # G5035670
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 4 ft.
- Pneumatic Hose Max. Pressure 200 psi
- Overall Height 2.625
- Weight 0.733
- Overall Width 7.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1689
- Zoro # G5035670
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 4 ft. |
Overall Height | 2.625 |
Overall Width | 7.375 |
Overall Length | 7.75 |
Details
Item | Replacement Air Hose |
Pneumatic Hose Max. Pressure | 200 psi |
Weight | 0.733 |
Description
Air Tank Replacement Air Hose,4ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3201F-03-12SA)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-235P-400)
- MILTON Flex Hose W/1/4"NPT Fittings 1/4"X50Ft (1623-2)
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-11-G)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-03-11)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-53)
- CONTINENTAL 3/4" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-25-11)
- Milton Air Hoses