Shop All Industrial Hoses
Milton
3/8" x 50 ft PVC Air Hose 250 psi
Mfr # 1645
Zoro # G5035740
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Pnuematic Hose Fitting Size 3/8"
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 3/8"
- Pneumatic Hose Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1645
- Zoro # G5035740
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Pnuematic Hose Fitting Size | 3/8" |
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Overall Height | 0.69 |
Overall Length | 600 |
Overall Width | 0.69 |
Details
Tube Material | PVC |
Item | Air Hose |
Pneumatic Hose Max. Pressure | 250 psi |
Material | Thermoplastic PVC |
Weight | 6.8 |
Description
PVC Air Hose,50ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Adjustment Lever, Blue, PK2 (72000)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-05-11)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP11S)
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- MILTON 1/2" x 2 ft. Snubber Hose (681-1)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRTB050-25MF-G)
- Milton Industrial Hoses