Shop All Industrial Hoses
Milton
3/8" x 50 ft PVC Air Hose 250 psi
Mfr # 1643
Zoro # G5035768
original price:
$56.88
5% off
new price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Max. Pressure 250 psi
- Pnuematic Hose Fitting Size 1/4"
- Pneumatic Hose Length 50 ft.
- Tube Material PVC
- Pneumatic Hose Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1643
- Zoro # G5035768
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Pnuematic Hose Fitting Size | 1/4" |
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Overall Width | 0.75 |
Overall Length | 600 |
Overall Height | 0.75 |
Details
Pneumatic Hose Max. Pressure | 250 psi |
Tube Material | PVC |
Item | Air Hose |
Material | Thermoplastic PVC |
Weight | 7.15 |
Description
PVC Air Hose,50ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A27 Wrapped V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (A27)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- HYDAC Size 0030, 3 Micron Filter Element for Pressure Filters (0030 D 003 BN4HC)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- GATES Marine Master Plus Wet Exhaust (46841551)
- Milton Industrial Hoses