Shop All Multi-purpose Air Hoses
This Product is Discontinued
Milton
3/8" x 35 ft PVC Cobra Flex Hose 300 psi (Discontinued)
Mfr # MA3835OR
Zoro # G5035250
This Product is Discontinued
Key Features
- Pneumatic Hose Length 35 ft.
- Tube Material PVC
- Material Hybrid PVC
- Pneumatic Hose Max. Pressure 300 psi
- Pneumatic Hose Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # MA3835OR
- Zoro # G5035250
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 35 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Overall Height | 1 |
Overall Length | 720 |
Overall Width | 1 |
Details
Item | Cobra Flex Hose |
Tube Material | PVC |
Material | Hybrid PVC |
Pneumatic Hose Max. Pressure | 300 psi |
Weight | 3.15 |
Description
Cobra Flex Hose,35ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.