Shop All Industrial Hoses
Milton
3/8" x 2 ft. Snubber Hose
Mfr # 681
Zoro # G5035180
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.75
- Overall Length 24
- Weight 0.85
- Overall Height 0.75
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 681
- Zoro # G5035180
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Width | 0.75 |
Overall Length | 24 |
Overall Height | 0.75 |
Details
Item | Snubber Hose,3/8" MNPT x 2ft |
Weight | 0.85 |
Material | Rubber |
Description
Snubber Hose,3/8 In. MNPT x 2ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-25-11)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.00" OD (5V804)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- INGERSOLL-RAND Anvil Assembly (231B-A414)
- MILTON 1/2" x 2 ft. Snubber Hose (681-1)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1643)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- NOVAFLEX 1-1/2" ID x 20 ft Coupled Chemical Hose GN (CXPG150-20NN)
- Milton Industrial Hoses