Shop All Coiled Air Hoses
Milton
3/8" Nylon ReKoil Replacement Fittng PK 5
Mfr # 1675-5
Zoro # G5035357
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Barb Size 3/8"
- Application Milton nylon Re-Koil air hoses
- Material Brass
- Includes Spring hose guard to prevent hose end from kinking
- Overall Height 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1675-5
- Zoro # G5035357
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Quick Connect Air Coupling Barb Size | 3/8" |
Overall Height | 3.25 |
Overall Length | 4.25 |
Overall Width | 4 |
Details
Item | Nylon ReKoil Replacement Fittng,3/8",PK5 |
Application | Milton nylon Re-Koil air hoses |
Material | Brass |
Includes | Spring hose guard to prevent hose end from kinking |
Weight | 0.184 |
Description
Nylon ReKoil Replacement Fittng,3/8 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA73)
- A.R. NORTH AMERICA Check Valve 5800psi 1/2 Fx2 (4074000002)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (211334)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 58 in L Outside, 11/32 in THK (A56R)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- MILTON 1/4" Nylon ReKoil Hose Repair Kit PK 5 (1669-1)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON 3/8" ID x 50 ft. Nylon ReKoil Hose (1675-4)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS2)
- Milton Coiled Air Hoses