Shop All Push On Hose Fittings
Milton
3/8" ID x 500 ft. Push-Lock Hose
Mfr # 1629-500BK
Zoro # G5035600
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Overall Length 6000
- Overall Height 0.63
- Weight 73
- Overall Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1629-500BK
- Zoro # G5035600
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 6000 |
Overall Height | 0.63 |
Overall Width | 0.63 |
Details
Material | Nitrile |
Item | Push-Lock Hose,500ft,3/8" ID |
Weight | 73 |
Description
Push-Lock Hose,500ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08FJX TEE (6600-08-08-08)
- B B MANUFACTURING 620-5M-25, Timing Belt, Neoprene, Fiberglass (620-5M-25)
- FESTO Lubricator LOE-D-MIDI (LOE-D-MIDI)
- SKF SKF 6203Z/C3, Single Row Ball Bearings (6203Z/C3)
- MILTON Brass Adapter, 1/4" FNPTx1/8" MNPT (S-653)
- MILTON Hose End Fitting, 3/8 MNPT x 1/2 ID, PK5 (604)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- MILTON Push-Lock Fitting, 3/8" MNPT, 3/8" ID, PK10 (1703-6)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/32In, Pk5 (87110-53-02)
- Milton Push On Hose Fittings