Shop All Coiled Air Hoses
Milton
3/8" ID x 50 ft. Nylon ReKoil Hose
Mfr # 1675-4
Zoro # G5035366
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5.5
- Weight 1.9
- Overall Length 20
- Overall Height 5.5
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1675-4
- Zoro # G5035366
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Width | 5.5 |
Overall Length | 20 |
Overall Height | 5.5 |
Details
Item | Nylon ReKoil Hose,50ft,3/8" ID |
Weight | 1.9 |
Material | Nylon |
Description
Nylon ReKoil Hose,50ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1136mm PL, T142 (200-S8M-1136)
- NTN Tapered Roller Bearing Cones (HH221434)
- TIMKEN TIM-532X, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 532X (532X)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- DIXON Self Storing Hose, 1/4"MNPT, 1/4"ID, 12ft. (CC1412)
- Milton Air Hoses