Shop All Coiled Air Hoses
Milton
3/8" ID x 30 ft. Polyurethane ReKoil Hose
Mfr # 1672-30
Zoro # G5035427
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 360
- Weight 2.3
- Overall Width 3.5
- Overall Height 3.5
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1672-30
- Zoro # G5035427
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Length | 360 |
Overall Width | 3.5 |
Overall Height | 3.5 |
Details
Item | Polyurethane ReKoil Hose,30ft,3/8" ID |
Weight | 2.3 |
Material | Polyurethane |
Description
Polyurethane ReKoil Hose,30ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 12.88CFM, 0.6W (SV2200-6FU)
- GLOBAL 1 3/4" ID Set Screw Collar, Stl, Bo (GSC-175-B)
- FESTO Standards-Based Cylinder DNC-40-250-PPV-A (DNC-40-250-PPV-A)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-50-13)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- GROTE Coiled Air 15 ft. Set, 12" Lead/40" Lead (81-0015-40C)
- Milton Air Hoses