Shop All Coiled Air Hoses
Milton
3/8" ID x 25 ft. Nylon ReKoil Hose
Mfr # 1674-4
Zoro # G5035381
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.5
- Overall Width 5.5
- Weight 1.05
- Overall Height 5.5
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1674-4
- Zoro # G5035381
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Length | 10.5 |
Overall Width | 5.5 |
Overall Height | 5.5 |
Details
Item | Nylon ReKoil Hose,25ft,3/8" ID |
Weight | 1.05 |
Material | Nylon |
Description
Nylon ReKoil Hose,25ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-800,100 Teeth (Y-800)
- CARLISLE R3VX950-3 Power-Wedge Cog-Band (R3VX950-3)
- AZTEC LIFTING HARDWARE Quick Link 1/8-4mm Zinc Plated (CQL018)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18 In, St (TSP-10-18-F)
- MILTON 1/4" Nylon ReKoil Hose Repair Kit PK 5 (1669-1)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- HIGHLINE-WARREN HOSE AIR POLYURETHANE (AM12-100E)
- Milton Air Hoses