Shop All Coiled Air Hoses
Milton
3/8" ID x 20 ft. Polyurethane ReKoil Hose
Mfr # 1673-20
Zoro # G5035418
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.2
- Material Polyurethane
- Overall Length 20
- Overall Width 3.5
- Overall Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1673-20
- Zoro # G5035418
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Length | 20 |
Overall Width | 3.5 |
Overall Height | 3.5 |
Details
Item | Polyurethane ReKoil Hose,20ft,3/8" ID |
Weight | 2.2 |
Material | Polyurethane |
Description
Polyurethane ReKoil Hose,20ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Valve Sleeve A0015, 1/pk (28102)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- FESTO Suction Cup ESS-4X20-ON (ESS-4X20-ON)
- HERITAGE Flush Grease Fitting, M6x0.75mm, CS Z3 (H2415Z3)
- MILTON 1/4" Nylon ReKoil Hose Repair Kit PK 5 (1669-1)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 3/8" ID x 50 ft. Nylon ReKoil Hose (1675-4)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- Milton Coiled Air Hoses