Shop All Push On Hose Fittings
Milton
3/8" ID x 100 ft. Push-Lock Hose
Mfr # 1629-100
Zoro # G5035628
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Overall Length 1200
- Overall Height 0.63
- Weight 13.32
- Overall Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1629-100
- Zoro # G5035628
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 1200 |
Overall Height | 0.63 |
Overall Width | 0.63 |
Details
Material | Nitrile |
Item | Push-Lock Hose,100ft,3/8" ID |
Weight | 13.32 |
Description
Push-Lock Hose,100ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 1,682.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 33.84)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MIDWEST FASTENER #12 18-8 Stainless Steel SAE Hose Clamps 28 28PK (06720)
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- MILTON Reusable Hose End, 1/4" MNPT, 1/2" OD, PK10 (615-8)
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- MILTON Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5 (600-2)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- ZORO SELECT Straight Double Bolt or Band, 2 in Hose I.D, 2 in Thread (3LZ87)
- Milton Hose Fittings