Shop All Ball Valves
Milton
3/8" FNPT Full Port Brass Ball Valve
Mfr # 1094-6
Zoro # G5039426
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Ball Valve Product Group Manual
- Ball Material Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1094-6
- Zoro # G5039426
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Width | 1.94 |
Overall Height | 1.04 |
Overall Length | 4.34 |
Details
Body Material | Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Ball Material | Plated Steel |
Valve Structure | Full Port |
Item | Full Port Brass Ball Valve,3/8" FNPT |
Handle Type | 1/4 Turn |
Connection Type | FNPT x FNPT |
Max. Pressure | 260 psi |
Temp. Range | 210 Degrees F |
Material | Brass |
Weight | 0.293 |
Product Type | Full Port Brass Ball Valve,3/8" FNPT |
Description
Full Port Brass Ball Valve,3/8 In. FNPT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Repl T Met Stem Micr E Crtg-Rh (A42058R)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Dishwasher, Tailpiece (1PNV1)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/4" Pipe Size (706109-04)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- MILTON 1" FNPT Full Port Brass Ball Valve (1094-16)
- MILTON 1/4" FNPT Full Port Brass Ball Valve (1094-4)
- MILTON 1/2" FNPT Full Port Brass Ball Valve (1094-8)
- LEGEND VALVE 1" T-2102 BALL VLV W/DRAIN-NL (101-705NL)
- LEGEND VALVE 1/2 S-2102 BALL VLV W/DRAIN-NL (101-706NL)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-75V)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- Milton Valves