Shop All Ball Valves
Milton
3/4" FNPT Full Port Brass Ball Valve
Mfr # 1094-12
Zoro # G5039450
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Type 1/4 Turn
- Valve Structure Full Port
- Ball Material Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1094-12
- Zoro # G5039450
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Width | 2.25 |
Overall Height | 2.25 |
Overall Length | 4.75 |
Details
Body Material | Brass |
Body Style | Inline |
Handle Type | 1/4 Turn |
Valve Structure | Full Port |
Ball Material | Plated Steel |
Item | Full Port Brass Ball Valve,3/4" FNPT |
Temp. Range | -20 Degrees to 350 Degrees F |
Max. Pressure | 400 psi (Water, Oil, Air), 150 psi Steam |
Ball Valve Product Group | Manual |
Connection Type | FNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Material | Brass |
Weight | 0.8 |
Description
Full Port Brass Ball Valve,3/4 In. FNPT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Elongated White (SLIM TWO)
- MILTON 1/4" FNPT Full Port Brass Ball Valve (1094-4)
- MILTON 3/8" FNPT Full Port Brass Ball Valve (1094-6)
- MILTON 1/2" FNPT Full Port Brass Ball Valve (1094-8)
- MILTON 1" FNPT Full Port Brass Ball Valve (1094-16)
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1/4)
- APACHE Full Port Bolted Poly Ball Valve, 2" (49030010)
- NIBCO 1/4" FNPT Bronze Ball Valve 2-Way, Seat Material: PTFE (NL99014)
- Milton Ball Valves