Shop All Coiled Air Hoses
Milton
1/4" x 100 ft. Nylon ReKoil Hose
Mfr # 1669-100
Zoro # G5035479
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.75
- Overall Length 1200
- Weight 1.7
- Material Nylon
- Overall Height 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1669-100
- Zoro # G5035479
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Width | 3.75 |
Overall Length | 1200 |
Overall Height | 3.75 |
Details
Item | Nylon ReKoil Hose,100ft,1/4" |
Weight | 1.7 |
Material | Nylon |
Description
Nylon ReKoil Hose,100ft,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEVI-RAIL Bearing Assy, 74.0 mm W, 121 mm L (HVB-058/HVP3)
- D&D 1900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB1900)
- SKF Radial Ball Bearing, Shielded, 10mm Bore (6300 2Z JEM)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- GUARDAIR 1/4" x 25 ft NYellowon Air Hose Yellow (14X25B03)
- Milton Air Hoses