Shop All Coiled Air Hoses
Milton
1/4" Nylon ReKoil Hose Repair Kit PK 5
Mfr # 1669-1
Zoro # G5035488
product price: $41.89
/pk 5, $8.38/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.76
- Weight 0.118
- Overall Width 0.76
- Overall Length 2.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1669-1
- Zoro # G5035488
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Overall Height | 0.76 |
Overall Width | 0.76 |
Overall Length | 2.84 |
Details
Item | Nylon ReKoil Hose Repair Kit,1/4",PK5 |
Material | Brass |
Weight | 0.118 |
Description
Nylon ReKoil Hose Repair Kit,1/4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- NSK NSK 6207ZZC3, 6200 Series Single Row Deep Groove Ball Bearing (6207ZZC3)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 3/8" ID x 50 ft. Nylon ReKoil Hose (1675-4)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- FREEMAN PPH50WF 1/4" x 50' PU Hybrid Air Hose with 1/4″ NPT Fittings (PPH50WF)
- Milton Air Hoses