Shop All Coiled Air Hoses
Milton
1/4" MNPT x 50 ft. Nylon ReKoil Hose
Mfr # 1670
Zoro # G5035716
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.1
- Overall Length 600
- Overall Height 3.5
- Material Nylon
- Overall Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1670
- Zoro # G5035716
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Length | 600 |
Overall Height | 3.5 |
Overall Width | 3.5 |
Details
Item | Nylon ReKoil Hose,1/4" MNPT,50ft |
Weight | 1.1 |
Material | Nylon |
Description
Nylon ReKoil Hose,1/4 In. MNPT,50ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 114" ) 17" x4" x1" (A-A112K)
- DAYTON AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (1YVU7)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20OPNWW)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- COILHOSE PNEUMATICS Nylon Coil Rpr Kit 3/16" ID x 1/4" MPT Swivel (CO RK086)
- Milton Coiled Air Hoses