Shop All Coiled Air Hoses
Milton
1/4" MNPT x 12 ft. Nylon ReKoil Hose
Mfr # 1667
Zoro # G5035731
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.5
- Overall Length 5.5
- Weight 0.407
- Material Nylon
- Overall Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1667
- Zoro # G5035731
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Overall Height | 3.5 |
Overall Length | 5.5 |
Overall Width | 3.5 |
Details
Item | Nylon ReKoil Hose,1/4" MNPT,12ft |
Weight | 0.407 |
Material | Nylon |
Description
Nylon ReKoil Hose,1/4 In. MNPT,12ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Grease White Lithum 10Oz (D10100101)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K332)
- CLIMAX METAL PRODUCTS Lock Assy, C801E, 1-1/8" Dia., 2.000" OD (C801E-112)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Straight (2040-8-8S)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 1/4" Nylon ReKoil Hose Repair Kit PK 5 (1669-1)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Dark Blue (PU14-15B-B)
- Milton Coiled Air Hoses