Shop All Quick Connect Fittings
Milton
1/4" MNPT Slip Sleeve Constant Bleed
Mfr # C1072G
Zoro # G7220247
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 1
- Overall Length 2.25
- Overall Height 1
- Weight 0.198
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # C1072G
- Zoro # G7220247
- UPC # 030937317445
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1 |
Overall Length | 2.25 |
Overall Height | 1 |
Details
Item | Slip Sleeve Constant Bleed,1/4" Mnpt |
Material | Brass |
Weight | 0.198 |
Description
Slip Sleeve Constant Bleed,1/4 In. Mnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302)
- MI-T-M Detergent Strainer (19-0050)
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (AX19)
- MILTON M Style Plug, 3/8" MNPT, PK10 (733)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" FNPT, PK20 (778AC-20)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1806)
- MILTON Twist Lock Univ Coupler, 1/4"FNPT, PK10 (1864-2)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT, PK10 (744)
- MILTON M Style 3-in-1 Manifold Kit, 5 Pcs (S-221)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-3BP)
- Milton Quick Connect Fittings