Shop All Quick Connect Fittings
Milton
1/4" MNPT Slip Sleeve Constant Bleed
Mfr # C1071G
Zoro # G7220283
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 8.5
- Overall Width 1
- Overall Height 1
- Weight 0.218
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # C1071G
- Zoro # G7220283
- UPC # 030937317438
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 8.5 |
Overall Width | 1 |
Overall Height | 1 |
Details
Item | Slip Sleeve Constant Bleed,1/4" Mnpt |
Material | Brass |
Weight | 0.218 |
Description
Slip Sleeve Constant Bleed,1/4 In. Mnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-193-S Set Screw Collar (C-193-S)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.45 inch OD (2AK46H)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W (4ZL09)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" MNPT, PK20 (760VC-20)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT (S-743)
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- MILTON G Style Industrial Plug, 1/2" FNPT, PK100 (1858BK)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK250 (791BK)
- FOSTER Automatc Sockets, 310 Srs, Brss/Steel, 3/8" (310-4904)
- Milton Hose Fittings