Milton

1/4" Male Plug H-Style


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kwik-change: interchangeable/compatible with most manufacturersnpt: 1/4" male national pipe thread flow size. case hardened steel plated to resist rust. buna-n seals.maximum: 67 standard cubic feet per minute (scfm). 300 psi inlet pressure. temperatures up to 250 degrees f.included in milton t-style kits: #s-223milton (1839bk) 1/4" mnpt h-style air compressor quick connect plug miltons 1/4" male npt h-style quick connect plug is ideal for any shop or home garage air compressor, air tools and all pneumatic applications. this plug provides a 67 scfm making them ideal for any large tool application requiring more scfms. h-style plug has a 3/8" basic air flow size and offers maximum of 300 psi. made of case hardened steel and plated to resist rust. product specifications: - offer a maximum airflow of 67 standard cubic feet per minute - offer a maximum of 300 pounds per square inch - can withstand a max temperature of 250 degrees fahrenheit you can also find this 1839 air plug fitting included in these milton coupler/plug and accessory kits: #s-223

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.