Shop All Industrial Hoses
Milton
1/4" ID x 500 ft. EPDM Rubber Air Hose
Mfr # 1630-500BK
Zoro # G5035576
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6000
- Overall Width 0.625
- Weight 80
- Overall Height 0.625
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1630-500BK
- Zoro # G5035576
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Length | 6000 |
Overall Width | 0.625 |
Overall Height | 0.625 |
Details
Item | EPDM Rubber Air Hose,500ft,1/4" ID |
Weight | 80 |
Material | EPDM Rubber |
Description
EPDM Rubber Air Hose,500ft,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.500in, 0.06in. Thick (TRB815)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 72" ) 11" x5" x2" (A-A70K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- MILTON 1/2" x 2 ft. Snubber Hose (681-1)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MARCO Fluid Hose 3/8" x 25 Ft. Coupled, Black 750 psi (20FH03825AC)
- Milton Air Hoses