Shop All Industrial Hoses
Milton
1/4" ID x 30" Snubber Hose
Mfr # S-680
Zoro # G5035165
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.75
- Overall Length 30
- Weight 0.546
- Material Rubber
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-680
- Zoro # G5035165
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Width | 0.75 |
Overall Length | 30 |
Overall Height | 0.75 |
Details
Item | Snubber Hose,30",1/4" ID |
Weight | 0.546 |
Material | Rubber |
Description
Snubber Hose,30 In.,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182016)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #15126 (15126)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON 1/2" ID x 150 ft. EPDM Rubber Air Hose (1636-150)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- CONTINENTAL Jack Hammer Hose, 200 psi, 100 ft, Red (HZR07520-100-77)
- Milton Air Hoses