Shop All Coiled Air Hoses
Milton
1/4" ID x 20 ft. Polyurethane ReKoil Hose
Mfr # 1671-20
Zoro # G5035451
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Overall Length 20
- Overall Height 2.25
- Weight 0.788
- Overall Width 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1671-20
- Zoro # G5035451
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Length | 20 |
Overall Height | 2.25 |
Overall Width | 2.25 |
Details
Item | Polyurethane ReKoil Hose,20ft,1/4" ID |
Material | Polyurethane |
Weight | 0.788 |
Description
Polyurethane ReKoil Hose,20ft,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (5MMD2)
- MTD Hose-Oil Drain (751-10291C)
- PREVOST 3/8" FNPT Steel Industrial Plug (IRP 086202)
- DIXON 1 in COUPLER x MALE NPT END ALUMINUM (100-B-AL)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON 1/4" Nylon ReKoil Hose Repair Kit PK 5 (1669-1)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- PREVOST Prevost 5/16 In. Id X 26 Ft. Spiral Hose (PUS 268)
- Milton Air Hoses